191564.00
Description
191564.00 WASHDOWN MOTOR ; C6T17WC46 1HP 3PH 1800RPM 240/460 56C
Part # 191564.00
BDI # 21515506
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame
X462;048A11T619
Description
048A11T619 CONDENSER FAN MOTOR ; 1HP 1140RPM TENV 48Y 1/60/460V
Part # X462
BDI # 22325637
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4 Ampere | 6 Poles
Mounting Method:
Round Frame
122227.00
Description
122227.00 SPECIAL VOLTAGE MOTOR ; 1HP 1740RPM 143TC TEFC 3/60/575V
Part # 122227.00
BDI # 22501220
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.3 Ampere | 4 Poles
Mounting Method:
Round Frame
119976.00
Description
119976.00 WASHDOWN MOTOR ; 1HP 1725RPM 230/460V 56 TENV
Part # 119976.00
BDI # 22850743
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Round Frame
G870;056C17G5323
Description
056C17G5323 EP AC MOTOR ; 1HP 1800RPM EPFC 56C 1/60/115/208230V
Part # G870
BDI # 22326236
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.31
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.7 Ampere | 4 Poles
Mounting Method:
Round Frame