6439191252
Description
6439191252 BOAT HOIST DUTY MOTOR ; 1HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191252
BDI # 556790
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6/6.8 Ampere | 4 Poles
Mounting Method:
Rigid
S037;056C17D5319
Description
056C17D5319 GP AC MOTOR ; 1HP 1725RPM DP 56 1/60/115/230V
Part # S037
BDI # 22326162
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6/6.8 Ampere | 4 Poles
Mounting Method:
Rigid
LM24786
Description
LM24786 AGRICULTURAL DUTY MOTOR ; 1HP 3600RPM 56Z 115/230V 1PH 60HZ
Part # LM24786
BDI # 559303
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.2/5.6 Ampere | 2 Poles
Mounting Method:
Rigid
G870;056C17G5323
Description
056C17G5323 EP AC MOTOR ; 1HP 1800RPM EPFC 56C 1/60/115/208230V
Part # G870
BDI # 22326236
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.31
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.7 Ampere | 4 Poles
Mounting Method:
Round Frame
C188A;143C17DRR40001A1
Description
143C17DRR40001A1 GP AC MOTOR ; 1HP 1725RPM DP 143T 1/60/115/208230V
Part # C188A
BDI # 22327498
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.7 Ampere | 4 Poles
Mounting Method:
Rigid