R313A;080T17FH15327
Description
080T17FH15327 GP AC MOTOR ; 1HP 1800RPM TEFC 80 3/60/230/460V
Part # R313A
BDI # 22327326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1740/1420
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
114638.00
Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC
Part # 114638.00
BDI # 20182620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.48
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
C-Face
N323;145TTWR6076
Description
145TTWR6076 WASHDOWN MOTOR ; 1HP 1200RPM 145T 3/60/230/460V
Part # N323
BDI # 22328379
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1170/975
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
E349;143TTTN6026
Description
143TTTN6026 WASHDOWN MOTOR ; 11800RPM TEFC 143TC 3/60/230/460V
Part # E349
BDI # 22088632
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1735/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
R373A;080T17FH15414
Description
080T17FH15414 GP AC MOTOR ; 1HP 1800RPM TEFC 80C 3/60/230/460V
Part # R373A
BDI # 22327330
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1740/1420
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
6.1
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid