D315;056B34F5327
Description
056B34F5327 GP AC MOTOR ; 2HP 3450RPM TEFC 56HC 1/60/115/208230V
Part # D315
BDI # 22326118
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 16.6/9.4 To 8.3 Ampere | 2 Poles
Mounting Method:
Bolt-On