E113281.00
Description
E113281.00 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 56H 115/208-230V 1PH 60HZ
Part # E113281.00
BDI # 22502538
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 16/8.7-8 Ampere | 4 Poles
Mounting Method:
Resilient
5KCR49WN0291T
Description
5KCR49WN0291T GENERAL PURPOSE MOTOR ; 2HP 1725RPM TEFC 56H 1/60/115/208-230V
Part # C1162
BDI # 17089956
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Resilient
K1418;5K49UN4086X
Description
5K49UN4086X FAN/BLOWER MOTOR ; 2HP 1725RPM DP 56H 3/60/208230/460V
Part # K1418
BDI # 17091904
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.2-6 Ampere | 4 Poles
Mounting Method:
Resilient
G144;056T17D5349
Description
056T17D5349 FAN/BLOWER MOTOR ; 3PHASE 208230/460VAC 60HZ 2HP 1725RPM
Part # G144
BDI # 21570213
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.2-6.2/3.1 Ampere | 4 Poles
Mounting Method:
Resilient
RM3157A
Description
RM3157A FAN/BLOWER MOTOR ; 2HP 1725RPM 3PH 60HZ 56H 3524M OPAO F1 N
Part # RM3157A
BDI # 130500
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Resilient