U003A;145TTGN6527
Description
145TTGN6527 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/230/460V
Part # U003A
BDI # 22325415
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
C322B;145TTGN16034
Description
145TTGN16034 EP MOTOR ; 2HP 1800RPM EPFC 145TC 3/60/230/460V
Part # C322B
BDI # 22328223
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Round Frame