EM3157T-8
Description
EM3157T-8 GENERAL PURPOSE MOTOR ; 2HP 1755RPM 3PH 60HZ 143T 3528M OPSB F1
Part # EM3157T-8
BDI # 127283
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3558T-8
Description
EM3558T-8 GENERAL PURPOSE AC MOTOR ; 2HP 1765RPM 3PH 60HZ 145T 3528M TEFC F1
Part # EM3558T-8
BDI # 127337
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EFM3157T-8
Description
EFM3157T-8 GENERAL PURPOSE MOTOR ; 2HP 1755RPM 3PH 60HZ 145T 3528M OPSB F2
Part # EFM3157T-8
BDI # 126928
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted