M1505T
Description
M1505T AC MOTOR ; 1.5/.75HP 1750/870RPM 3PH 60HZ 145T 3534
Part # M1505T
BDI # 129732
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4 | 1-1/2HP
Mounting Method:
Foot Mounted