JL3506A
Description
JL3506A JET PUMP MOTOR ; .75HP 3450RPM 1PH 60HZ 56J 3424L TEFC F1
Part # JL3506A
BDI # 129014
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.29
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL3507A
Description
JL3507A JET PUMP MOTOR ; .75HP 1725RPM 1PH 60HZ 56J 3428LC TEFC
Part # JL3507A
BDI # 129015
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.97
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL1306A
Description
JL1306A JET PUMP MOTOR ; .75HP 3450RPM 1PH 60HZ 56J 3424L OPEN F1
Part # JL1306A
BDI # 129004
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.39
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Footless
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.68
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Footless