111322.00
Description
111322.00 AGRICULTURAL MOTOR ; 3/4HP 1075RPM 56H TENV
Part # 111322.00
BDI # 20183284
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 8/4 Ampere | 6 Poles
Mounting Method:
Resilient
CHM465A
Description
CHM465A AC MOTOR ; .75HP 1140RPM 3PH 60HZ 56YZ 3428M TEAO F
Part # CHM465A
BDI # 126032
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Commercial Duty
Mounting Method:
Resilient