113642.00
Description
113642.00 INSTANT REVERSING MOTOR ; 3/4HP 1625RPM 56H DP /115V 1PH 60HZ
Part # 11364200
BDI # 554698
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2 Ampere | 4 Poles
Mounting Method:
Resilient
C1483;5KC46LN0254X
Description
5KC46LN0254X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
Part # C1483
BDI # 17089889
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Resilient
C420;5KCR49PN3011
Description
5KCR49PN3011 FAN/BLOWER MOTOR ; 3/41/4HP 1725/1140RPM DP 56 1/60/115V
Part # C420
BDI # 17090074
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9 Ampere | 4 Poles
Mounting Method:
Resilient
D1113;5KC46LN0158X
Description
5KC46LN0158X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
Part # D1113
BDI # 20183253
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Resilient
100146.00
Description
100146.00 GENERAL PURPOSE MOTOR ; 3/4H 1725R S56 DP 208-230-460V 3PH 60HZ
Part # 100146.00
BDI # 20183331
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient