X021;048A11O1353

COMPARE

X021;048A11O1353

Description
048A11O1353 FAN/BLOWER MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/277V

LEESON

Part # X021

BDI # 22325459

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 5 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
102966.00

COMPARE

102966.00

Description
102966.00 FAN/BLOWER MOTOR ; 3/4HP 1725RPM S56 277V 1PH 60HZ

LEESON

Part # 102966.00

BDI # 554189

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
B609;056B17D2013

COMPARE

B609;056B17D2013

Description
056B17D2013 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 1/60/277V

LEESON

Part # B609

BDI # 22325964

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4.3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
RL1307A277

COMPARE

RL1307A277

Description
RL1307A277 FAN/BLOWER MOTOR ; .75HP 1725RPM 1PH 60HZ 56H 3428L OPEN F1

BALDOR-RELIANCE

Part # RL1307A277

BDI # 130459

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY