Page 1 of 5

Next

Compare
VM3542-5

COMPARE

VM3542-5

Description
VM3542-5 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1

BALDOR-RELIANCE

Part # VM3542-5

BDI # 131175

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
192116.00

COMPARE

192116.00

Description
192116.00 IEC METRIC MOTOR ; 75HP 55KW 1690RPM 80 IP55/575V 3PH 60HZ

LEESON

Part # 192116.00

BDI # 556446

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 3/4HP
Other Features: Current Rating 1.02 Ampere | 4 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
191235.00

COMPARE

191235.00

Description
191235.00 GENERAL PURPOSE MOTOR ; 75HP 1740RPM 56 TENV/575V 3PH 60HZ

LEESON

Part # 19123500

BDI # 17099226

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 0.95 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
FX34FK001

COMPARE

FX34FK001

Description
056T34F15670 FLEXIN1 GP MOTOR ; 3/4HP 3450RPM TEFC 56C 3PH 60HZ 575V

LEESON

Part # 056T34F15670

BDI # 27569848

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: FLEX-IN-1 Series
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
FX34FK002

COMPARE

FX34FK002

Description
056T17D15846 FLEXIN1 GP MOTOR ; 3/4HP 1725RPM DP 56HC 3PH 60HZ 575V

LEESON

Part # 056T17D15846

BDI # 27569816

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: FLEX-IN-1 Series
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY