056T34F5353

COMPARE

056T34F5353

Description
056T34F5353 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 3/60/575V

LEESON

Part # K725

BDI # 22500721

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.63
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 16.002

Overall Length - Inch: 8.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 3 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY