Page 1 of 7

Next

Compare
EM4403T

COMPARE

EM4403T

Description
EM4403T GENERAL PURPOSE AC MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC

BALDOR-RELIANCE

Part # EM4403T

BDI # 127458

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84314T-5

COMPARE

ECP84314T-5

Description
ECP84314T-5 SEVERE DUTY AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364T A3658M TEFC F

BALDOR-RELIANCE

Part # ECP84314T-5

BDI # 126842

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84403T-4

COMPARE

ECP84403T-4

Description
ECP84403T-4 SEVERE DUTY AC MOTOR ; 60HP 1185RPM 3PH 60HZ 404T TEFC FOOT

BALDOR-RELIANCE

Part # ECP84403T-4

BDI # 126849

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM4314T

COMPARE

ECTM4314T

Description
ECTM4314T CHILLER TOWER AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364T 1462M TEAO F1

BALDOR-RELIANCE

Part # ECTM4314T

BDI # 126911

Features

Enclosure: TEAO
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP84314T-4

COMPARE

CECP84314T-4

Description
CECP84314T-4 GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC

BALDOR-RELIANCE

Part # CECP84314T-4

BDI # 125733

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY