GT0881;364TTDBD6039
Description
364TTDBD6039 GP AC MOTOR ; 60HP 1800RPM DP 364T 3/60/200V
Part # GT0881
BDI # 24534271
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
1782
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
44
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 161 Ampere | 4 Poles
Mounting Method:
Rigid
EFM2547T
Description
EFM2547T GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F2
Part # EFM2547T
BDI # 126924
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEM4314T
Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC
Part # CEM4314T
BDI # 125844
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM2547T
Description
EM2547T GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F1
Part # EM2547T
BDI # 127228
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4314T
Description
ECP4314T SEVERE DUTY MOTOR ; 60HP 1780RPM 3PH 60HZ 364T A3658M TEFC F
Part # ECP4314T
BDI # 126693
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted