056T34F5353
Description
056T34F5353 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 3/60/575V
Part # K725
BDI # 22500721
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.63
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
Bolt-On