111936.00
Description
111936.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 208-230/460V 3PH
Part # 111936.00
BDI # 554590
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.44
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3.2/1.6 Ampere | 2 Poles
Mounting Method:
C-Face
191542.00
Description
191542.00 WASHDOWN MOTOR ; 3HP 3600RPM 145TC 230/460V 3PH 60HZ
Part # 191542.00
BDI # 22501498
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.2
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8-7.2/3.6 Ampere | 2 Poles
Mounting Method:
C-Face
K218;5K37MN37
Description
5K37MN37 FAN/BLOWER MOTOR ; 3/4HP 3450RPM DP 56C 3/60/208230/460V
Part # K218
BDI # 17092237
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.7
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.6 Ampere | 2 Poles
Mounting Method:
C-Face
K223;5K46KN2172
Description
5K46KN2172 PUMP AC MOTOR ; 11/2HP 3600RPM DP 56J 3/60/208230/460V
Part # K223
BDI # 17092243
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.24
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5-4.8 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
110446.00
Description
110446.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450/2850RPM 3PH 60/50HZ
Part # 110446.00
BDI # 554504
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method:
C-Face