C1483;5KC46LN0254X
Description
5KC46LN0254X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
Part # C1483
BDI # 17089889
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Resilient
4684;5KH36MN3127T
Description
5KH36MN3127T FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56Z 1/60/115/230V
Part # 4684
BDI # 17064970
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.9 Ampere | 4 Poles
Mounting Method:
Resilient
191868.00
Description
191868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 DP 115/230V 1PH
Part # 191868.00
BDI # 556379
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
D1113;5KC46LN0158X
Description
5KC46LN0158X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
Part # D1113
BDI # 20183253
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Resilient
P250;5KCP35KNB057S
Description
5KCP35KNB057S FARM DUTY AC MOTOR ; 1/4HP 1800RPM TENV 48Z 1/60/115/230V
Part # P250
BDI # 17094705
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient