K1408;5K42HN4089X
Description
5K42HN4089X FAN/BLOWER MOTOR ; 1/2HP 1725RPM 56 3/60/208230/460
Part # K1408
BDI # 17091896
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3-2.2 Ampere | 4 Poles
Mounting Method:
Resilient
K284;5K42HN4128
Description
5K42HN4128 FAN/BLOWER MOTOR ; 1/2HP 1725RPM TENV 56 3/60/208230/460V
Part # K284
BDI # 17092085
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3-2.2 Ampere | 4 Poles
Mounting Method:
Resilient
K286;5K49KN4142
Description
5K49KN4142 FAN/BLOWER MOTOR ; 208230/460VAC 3/4HP 3PH 1725RPM 60HZ
Part # K286
BDI # 21450095
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.3-3 Ampere | 4 Poles
Mounting Method:
Resilient
K278;5K46MN4087
Description
5K46MN4087 FAN/BLOWER MOTOR ; 1HP 1800RPM DP 56 3/60/50/208230/460V
Part # K278
BDI # 17092079
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.6-3.8 Ampere | 4 Poles
Mounting Method:
Resilient
K277;5K46KN4085
Description
5K46KN4085 FAN/BLOWER MOTOR ; 3/4HP 1800RPM DP 56 3/60/50/208230/460V
Part # K277
BDI # 17092078
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.3-3 Ampere | 4 Poles
Mounting Method:
Resilient