G339;056C17F2051
Description
056C17F2051 GP AC MOTOR ; 1/2HP 1800RPM TEFC 56 1/60/115/208230V
Part # G339
BDI # 22326186
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8/4 To 4 Ampere | 4 Poles
Mounting Method:
Rigid
C186A;056B17DRR70022A1
Description
056B17DRR70022A1 GP AC MOTOR ; 11/2HP 1725RPM DP 56H 1 60 115/208230V
Part # C186A
BDI # 22326006
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.6/6.4 To 6.3 Ampere | 4 Poles
Mounting Method:
Rigid
S037;056C17D5319
Description
056C17D5319 GP AC MOTOR ; 1HP 1725RPM DP 56 1/60/115/230V
Part # S037
BDI # 22326162
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6/6.8 Ampere | 4 Poles
Mounting Method:
Rigid
S014;056C17D2054
Description
056C17D2054 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
Part # S014
BDI # 22326138
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.4/5.2 Ampere | 4 Poles
Mounting Method:
Rigid
S026;048S17D2113
Description
048S17D2113 GP AC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # S026
BDI # 22325825
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Rigid