4788;5KC37EN3900U
Description
5KC37EN3900U HVAC/R MOTOR ; 1/3 3450 DP 48N 1/60/115/230
Part # 4788
BDI # 17103248
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.13
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6 Ampere | 2 Poles
Mounting Method:
Round Frame
120998.00
Description
120998.00 GENERAL PURPOSE AC MOTOR ; 4HP 3450RPM 145 /230V 1PH 60HZ
Part # 120998.00
BDI # 20183885
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
4HP
Other Features:
Current Rating 17.6 Ampere | 2 Poles
Mounting Method:
Round Frame
O004;048S34S2003
Description
048S34S2003 HVAC MOTOR ; 1/4HP 3450RPM 48N 115V SEMI ENCLOSED 1PH
Part # O004
BDI # 21537253
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.13
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.2 Ampere | 2 Poles
Mounting Method:
Round Frame
120997.00
Description
120997.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 143 115/230V 1PH 60HZ
Part # 120997.00
BDI # 20183125
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22/11 Ampere | 2 Poles
Mounting Method:
Round Frame
120728.00
Description
120728.00 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 145 /230V 1PH 60HZ
Part # 12072800
BDI # 554784
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
Round Frame