056T34F5353
Description
056T34F5353 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 3/60/575V
Part # K725
BDI # 22500721
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.63
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
Bolt-On
5K42JN4163
Description
5K42JN4163 GP AC MOTOR ; 1/2HP 1425RPM DP 56 3/50/220/380V
Part # K318
BDI # 1482997
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
1425
Hertz:
50
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
5.72
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Rigid
C1463A;5KC39PN6201X
Description
5KC39PN6201X JET PUMP MOTOR ; 3/4HP 3600RPM DP 1/60115/230V
Part # C1463A
BDI # 22333243
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
6.87
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
Rigid
5KC49PN0155
Description
5KC49PN0155 GP AC MOTOR ; POR 1HP 1800RPM DP 56 FRAME
Part # C235
BDI # 27633186
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6 Ampere | 4 Poles
Mounting Method:
Resilient