X026;048A17T2004
Description
048A17T2004 FARM DUTY AC MOTOR ; 1/2HP 1625RPM TENV 48Z 1/60/115/230V
Part # X026
BDI # 22325701
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Resilient
X025;048A17T2003
Description
048A17T2003 FARM DUTY AC MOTOR ; 1/3HP 1625RPM TENV 48Z 1/60/115/230V
Part # X025
BDI # 22325699
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
Resilient
X024;048A17T2002
Description
048A17T2002 FARM DUTY AC MOTOR ; 1/4HP 1625RPM TENV 48Z 1/60/115/230V
Part # X024
BDI # 22325697
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Resilient
X032;048A17T119
Description
048A17T119 FARM DUTY AC MOTOR ; 1/2HP 1625RPM TENV 48Y 1/60/115/230V
Part # X032
BDI # 22325693
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method:
Resilient
X031;048A17T237
Description
048A17T237 FARM DUTY AC MOTOR ; 1/3HP 1625RPM TENV 48Y 1/60/115/230V
Part # X031
BDI # 22325709
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.8/1.9 Ampere | 4 Poles
Mounting Method:
Resilient