B402;048S17D7209
Description
048S17D7209 HVAC MOTOR ; 1/3HP 18/12RPM DP 48 1/60/115V
Part # B402
BDI # 22325835
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1165
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.3 Ampere | 4/6 Poles
Mounting Method:
Resilient