S127;048S17D2105
Description
048S17D2105 GP AC MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115V
Part # S127
BDI # 22325821
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Resilient
S026;048S17D2113
Description
048S17D2113 GP AC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # S026
BDI # 22325825
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Rigid
B307;048S17D2059
Description
048S17D2059 FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 48Y 1/60/115V
Part # B307
BDI # 22325807
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Resilient
D143;048S17D2086
Description
048S17D2086 VENTILATION MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # D143
BDI # 22325809
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.1 Ampere | 4 Poles
Mounting Method:
Resilient
S003;048S17D2089
Description
048S17D2089 GP AC MOTOR ; 1/4HP 1800RPM DP 48 1/60/115V
Part # S003
BDI # 22325813
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
Rigid