E461;143TTTN6563
Description
143TTTN6563 SEVERE DUTY AC MOTOR ; 1HP 1800RPM 143T 3/60/230/460V
Part # E461
BDI # 22327743
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1735
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid