V008A;364VTDC6026

COMPARE

V008A;364VTDC6026

Description
364VTDC6026 AC MOTOR ; 60HP 1800RPM WP1 364TP 3/60/230/460V

LEESON

Part # V008A

BDI # 22332135

Features

Enclosure: WP
Shaft Diameter - Inch: 1.875
Sync RPM: 1780/1480
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 150/75 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY