C331;5KC36JN269X
Description
5KC36JN269X PUMP AC MOTOR ; 1/2HP 3450RPM DP 56J 1/60/115/230V
Part # C331
BDI # 20181763
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.82
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
C855;5KC49SN2156X
Description
5KC49SN2156X GP AC MOTOR ; 1.5HP 3450RPM TEFC 56C 1/60/115/230V
Part # C855
BDI # 17090115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 2 Poles
Mounting Method:
C-Face
J1025;5KC37FN71X
Description
5KC37FN71X FAN/BLOWER MOTOR ; 1/3HP 3450RPM DP 56C 1/60/115/230V
Part # J1025
BDI # 17091977
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.71
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4 Ampere | 2 Poles
Mounting Method:
C-Face
LM24786
Description
LM24786 AGRICULTURAL DUTY MOTOR ; 1HP 3600RPM 56Z 115/230V 1PH 60HZ
Part # LM24786
BDI # 559303
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.2/5.6 Ampere | 2 Poles
Mounting Method:
Rigid
9035;5KCR48TN2650Y
Description
5KCR48TN2650Y AIR CMPSR MOTOR ; 2HP 3450RPM DP 56 1/60/115/230V
Part # 9035
BDI # 20182741
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 15 Ampere | 2 Poles
Mounting Method:
Rigid