122099.00
Description
122099.00 PUMP AC MOTOR ; 2HP 3600RPM 230/460V 3PH 60/50HZ
Part # 122099.00
BDI # 24535529
Features
Enclosure:
DP
Shaft Diameter - Inch:
1
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
16.48
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 2 Poles | Close Coupled Pump
Mounting Method:
C-Face
194000.00
Description
194000.00 GENERAL PURPOSE AC MOTOR ; 3HP 3600RPM 230/460V 60HZ 182TC TEFC
Part # 194000.00
BDI # 21561638
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 6.9/3.45 Ampere | 2 Poles
Mounting Method:
Rigid
131849.00
Description
131849.00 AGRICULTURAL MOTOR ; 5-7 5HP 3450RPM 184 DP 208-230/460V
Part # 131849.00
BDI # 20181286
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Other Features:
Current Rating 12.9-12.5/6.2 Ampere | 2 Poles
Mounting Method:
Rigid
194002.00
Description
194002.00 WASHDOWN MOTOR ; 5HP 3600RPM 184TC 230/460V C184T34WK21
Part # 194002.00
BDI # 22501119
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 11/5.5 Ampere | 2 Poles
Mounting Method:
Rigid
122096.00
Description
122096.00 PUMP AC MOTOR ; 1.5HP 3600RPM 143JP 230/460V 3PH 60/50HZ
Part # 122096.00
BDI # 24535525
Features
Enclosure:
DP
Shaft Diameter - Inch:
1
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
17.98
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles | Close Coupled Pump
Mounting Method:
C-Face