SPM4400T
Description
SPM4400T MOTOR ; 100HP 1790RPM 3PH 60HZ 405T A4076M TEFC
Part # SPM4400T
BDI # 28373076
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
CXT3254T
Description
CXT3254T AC MOTOR, 25HP 1770RPM 3PH 60HZ 284TC 1056M TEFC F (SMARTCATALOG)
Part # CXT3254T
BDI # 26362953
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
EBM4104T
Description
EBM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1760RPM 3PH 60HZ 284T 1056M TEFC F1
Part # EBM4104T
BDI # 126581
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECTM4103T
Description
ECTM4103T CHILLER TOWER AC MOTOR ; 25HP 284T FRM 1800RPM 230/460VAC
Part # ECTM4103T
BDI # 126903
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EFM4103T
Description
EFM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F2
Part # EFM4103T
BDI # 126942
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted