Page 1 of 6

Next

Compare
R321A;090LT34FH6301

COMPARE

R321A;090LT34FH6301

Description
090LT34FH6301 GP AC MOTOR ; 230/460VAC 7.2/3.6A 3HP 2.24KW 3500RPM

LEESON

Part # R321A

BDI # 21554094

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
119509.00

COMPARE

119509.00

Description
119509.00 GENERAL PURPOSE AC MOTOR ; 2HP/1.5KW 3PH 1745RPM IEC 90 FRAME B5

LEESON

Part # 119509.00

BDI # 22501077

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 13.84
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
BSM90N-1150AA

COMPARE

BSM90N-1150AA

Description
BSM90N-1150AA TSTAT RESOLVER

BALDOR-RELIANCE

Part # BSM90N-1150AA

BDI # 21810994

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.945
Sync RPM: 2000
Hertz: Not Available
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 8.99
Inch - Metric: Metric
Horse Power: Not Available
Other Features: Brushless Servo Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
BSM90C-3150BA

COMPARE

BSM90C-3150BA

Description
BSM90C-3150BA SERVO MOTOR ; TSTAT BRAKE

BALDOR-RELIANCE

Part # BSM90C-3150BA

BDI # 21922100

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.945
Sync RPM: 2000
Hertz: Not Available
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 11.49
Inch - Metric: Metric
Horse Power: Not Available
Other Features: Brushless Servo Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
BSM90N-2150AA

COMPARE

BSM90N-2150AA

Description
BSM90N-2150AA TSTAT RESOLVER

BALDOR-RELIANCE

Part # BSM90N-2150AA

BDI # 21811002

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.945
Sync RPM: 2000
Hertz: Not Available
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 10.99
Inch - Metric: Metric
Horse Power: Not Available
Other Features: Brushless Servo Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY