Page 1 of 55

Next

Compare
FDL3737TM

COMPARE

FDL3737TM

Description
FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F

BALDOR-RELIANCE

Part # FDL3737TM

BDI # 127792

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 21.27
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
ECP83774T-5

COMPARE

ECP83774T-5

Description
ECP83774T-5 SEVERE DUTY MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1

BALDOR-RELIANCE

Part # ECP83774T-5

BDI # 126806

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDNM3767T

COMPARE

ZDNM3767T

Description
ZDNM3767T VECTOR DUTY MOTOR ; 5HP 1765RPM 3PH 60HZ 213TC 0740M TENV F1

BALDOR-RELIANCE

Part # ZDNM3767T

BDI # 132172

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1759T

COMPARE

M1759T

Description
M1759T AC MOTOR ; 7.5/1.9HP 1745/870RPM 3PH 60HZ 213T 3742

BALDOR-RELIANCE

Part # M1759T

BDI # 129782

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.01
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 1.9 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1224T

COMPARE

M1224T

Description
M1224T AC MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3735M

BALDOR-RELIANCE

Part # M1224T

BDI # 129721

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 16.32
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2.2 | 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY