Page 1 of 46

Next

Compare
EM2534T

COMPARE

EM2534T

Description
EM2534T GENERAL PURPOSE MOTOR ; 30HP 3530RPM 3PH 60HZ 284TS 4040M OPSB F

BALDOR-RELIANCE

Part # EM2534T

BDI # 127197

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2513T-8

COMPARE

EM2513T-8

Description
EM2513T-8 GENERAL PURPOSE MOTOR ; 15HP 1770RPM 3PH 60HZ 254T 3948M OPSB F1

BALDOR-RELIANCE

Part # EM2513T-8

BDI # 127175

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2511T

COMPARE

EM2511T

Description
EM2511T GENERAL PURPOSE MOTOR ; 10HP 1180RPM 3PH 60HZ 256T 3954M OPSB F1

BALDOR-RELIANCE

Part # EM2511T

BDI # 127170

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP2332T-4

COMPARE

ECP2332T-4

Description
ECP2332T-4 SEVERE DUTY MOTOR ; 10HP 1180RPM 3PH 60HZ 256T 0960M TEFC F1

BALDOR-RELIANCE

Part # ECP2332T-4

BDI # 126588

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEWDM41906T

COMPARE

CEWDM41906T

Description
CEWDM41906T WASHDOWN DUTY MOTOR ; 20HP 3520RPM 3PH 60HZ 256TC TEFC F1

BALDOR-RELIANCE

Part # CEWDM41906T

BDI # 125987

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY