Page 1 of 8

Next

Compare
103722.00

COMPARE

103722.00

Description
103722.00 PEDESTAL FAN MOTOR ; 1/2HP 1200RPM 48Y TEAO 115V 1PH 60HZ

LEESON

Part # 103722.00

BDI # 24535363

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.7 Ampere | 6 Poles
Mounting Method: Round Frame | Swing Arm

Price Inventory : Available to order
Loading Price
QTY
X063;048A11O2028

COMPARE

X063;048A11O2028

Description
048A11O2028 FAN/BLOWER MOTOR ; 3/4HP 1075RPM OPAO 48Y 1/60/208230V

LEESON

Part # X063

BDI # 22325529

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 5.7 To 4.5 Ampere | 6 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X303;048A11T198

COMPARE

X303;048A11T198

Description
048A11T198 FAN/BLOWER MOTOR ; 1/4HP 1075RPM TEAO 48Y 1/60/115V

LEESON

Part # X303

BDI # 22141245

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.25
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.1 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X302;048A11T199

COMPARE

X302;048A11T199

Description
048A11T199 FAN/BLOWER MOTOR ; 1/6HP 1075RPM TEAO 48Y 1/60/115V

LEESON

Part # X302

BDI # 22141247

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.25
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 3 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X453;048A11O1771

COMPARE

X453;048A11O1771

Description
048A11O1771 CONDENSER FAN MOTOR ; 1/2HP 1075RPM OPEN 48 1/60/575V

LEESON

Part # X453

BDI # 22325489

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.5
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.2 Ampere | 6 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY