Page 1 of 3

Next

Compare
X513;056T11O5305

COMPARE

X513;056T11O5305

Description
056T11O5305 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56HZ 3/60/208230/460V

LEESON

Part # X513

BDI # 22326592

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X501;056T11O5301

COMPARE

X501;056T11O5301

Description
056T11O5301 CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPEN 56Y 3/60/208230/460V

LEESON

Part # X501

BDI # 22326584

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.6
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.2 To 3.2/1.6 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X503;056T11O5303

COMPARE

X503;056T11O5303

Description
056T11O5303 CONDENSER FAN MOTOR ; 11/2HP 1140 OPEN 56Y 3/60/200230/460V

LEESON

Part # X503

BDI # 22326588

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.5 To 5.4/2.7 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X509;056T11O5304

COMPARE

X509;056T11O5304

Description
056T11O5304 CONDENSER FAN MOTOR ; 2HP 1140RPM OPEN 56Y 3/60/230/460V

LEESON

Part # X509

BDI # 22326590

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 7.2 To 6.8/3.4 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X523;056T11O5306

COMPARE

X523;056T11O5306

Description
056T11O5306 CONDENSER FAN MOTOR ; 11/2HP 1140RPM OPEN 56HZ 3/60/230/460V

LEESON

Part # X523

BDI # 22326594

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.4 To 5.4/2.7 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY