191548.00
Description
191548.00 WASHDOWN MOTOR ; 1/2HP 1075RPM 48Y TEAO 115/230V 1PH 60HZ
Part # 191548.00
BDI # 24535617
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1145
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
Y537;145THTR5376
Description
145THTR5376 INVERTER DUTY MOTOR ; 1HP 1200RPM TENV 145TC 3/60/230/460V
Part # Y537
BDI # 22327891
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1145
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On