Page 1 of 85

Next

Compare
191414.00

COMPARE

191414.00

Description
191414.00 GENERAL PURPOSE AC MOTOR ; 5HP 1140/950RPM 56 TENV 208-230/460V

LEESON

Part # 191414.00

BDI # 556352

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.1-2/1 Ampere | 6 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
191415.00

COMPARE

191415.00

Description
191415.00 GENERAL PURPOSE AC MOTOR ; 0.75HP 1140/950RPM 56 TENV 208-230/460V

LEESON

Part # 191415.00

BDI # 556353

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3 -3/1.5 Ampere | 6 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
191417.00

COMPARE

191417.00

Description
191417.00 GENERAL PURPOSE AC MOTOR ; 1HP 1140/950RPM 56H TEFC 230/460V 3PH

LEESON

Part # 191417.00

BDI # 556354

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
191419.00

COMPARE

191419.00

Description
191419.00 GENERAL PURPOSE AC MOTOR ; 5HP 1140/950RPM 56 TENV 208-230/460V 3PH

LEESON

Part # 191419.00

BDI # 556356

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.78
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.1-2/1 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
191421.00

COMPARE

191421.00

Description
191421.00 WASHDOWN AC MOTOR ; 1HP 1200RPM 3PH 56C TEFC

LEESON

Part # 191421.00

BDI # 556358

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.1
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY