X911;048S17T365

COMPARE

X911;048S17T365

Description
048S17T365 FARM DUTY AC MOTOR ; 1/3HP 17/11RPM TENV 48Y 1/60/115V

LEESON

Part # X911

BDI # 22325843

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1725/1150
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.3 Ampere | 4/6 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY