Page 1 of 4

Next

Compare
191232.00

COMPARE

191232.00

Description
191232.00 WASHDOWN MOTOR ; 0.50HP 1800 575V 3PH 60HZ

LEESON

Part # 191232.00

BDI # 17099223

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.65 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : In stock
Loading Price
QTY
116399.00

COMPARE

116399.00

Description
116399.00 AC MOTOR ; 3HP 1800RPM 230/460V 3PH 60HZ

LEESON

Part # 11639900

BDI # 17097613

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 89.662
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | 60 Minute Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191534.00

COMPARE

191534.00

Description
191534.00 AC MOTOR ; .75 HP 1800 575 TEFC 3PH 60HZ SS

LEESON

Part # 191534.00

BDI # 20181379

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191533.00

COMPARE

191533.00

Description
191533.00 GENERAL PURPOSE MOTOR ; .50 HP 1800 575 TEFC 3 PH 60HZ SS

LEESON

Part # 191533.00

BDI # 20181258

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191510.00

COMPARE

191510.00

Description
191510.00 GENERAL PURPOSE MOTOR ; .50 HP 1800 575 TEFC 3PH 60HZ SS RD BODY

LEESON

Part # 191510.00

BDI # 20181259

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 82.55
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Round

Price Inventory : Available to order
Loading Price
QTY