090ST17FH6417

COMPARE

090ST17FH6417

Description
090ST17FH6417 IEC MOTOR ; POR 11/2HP1800RPM TEFC 90SC AL

LEESON

Part # R376A

BDI # 22327424

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1745/1445
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 6.33
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY