M1010T
Description
M1010T AC MOTOR ; 10/2.5HP 1730/860RPM 3PH 60HZ 213T 3742M
Part # M1010T
BDI # 129695
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2-1/2 | 10HP
Mounting Method:
Foot Mounted
M1507T
Description
M1507T AC MOTOR ; 3/1.5HP 1725/850RPM 3PH 60HZ 184T 3640M
Part # M1507T
BDI # 129734
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.04
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2 | 3HP
Mounting Method:
Foot Mounted
M1509T
Description
M1509T AC MOTOR ; 7.5/3.8HP 1740/860RPM 3PH 60HZ 215T 3754
Part # M1509T
BDI # 129736
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.51
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3.8 | 7-1/2HP
Mounting Method:
Foot Mounted
M1009T
Description
M1009T AC MOTOR ; 7.5/1.9HP 1730/860RPM 3PH 60HZ 213T 3734
Part # M1009T
BDI # 129694
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1.9 | 7-1/2HP
Mounting Method:
Foot Mounted
M1505T
Description
M1505T AC MOTOR ; 1.5/.75HP 1750/870RPM 3PH 60HZ 145T 3534
Part # M1505T
BDI # 129732
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4 | 1-1/2HP
Mounting Method:
Foot Mounted