113919.00
Description
113919.00 SPECIAL VOLTAGE MOTOR ; 1HP 75KW 2850RPM 56 IP54 110/220V 1PH
Part # 113919.00
BDI # 20182651
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2/6.6 Ampere | 2 Poles
Mounting Method:
Rigid
121070.00
Description
121070.00 SPECIAL VOLTAGE MOTOR ; 3HP 2850RPM 145 220V 1PH 50HZ
Part # 121070.00
BDI # 20181224
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 12.4 Ampere | 2 Poles
Mounting Method:
Rigid
113903.00
Description
113903.00 SPECIAL VOLTAGE MOTOR ; 1HP 75KW 2850RPM 56 IP22 110/220V 1PH
Part # 113903.00
BDI # 20182650
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2/6.6 Ampere | 2 Poles
Mounting Method:
Rigid
120990.00
Description
120990.00 SPECIAL VOLTAGE MOTOR ; 2HP 2850RPM 145 110/220V 1PH 50HZ
Part # 120990.00
BDI # 554803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.93
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.2/8.6 Ampere | 2 Poles
Mounting Method:
C-Face
121274.00
Description
121274.00 SPECIAL VOLTAGE MOTOR ; 1 5HP 1.1KW 2850RPM 220/380V 3PH 50HZ
Part # 121274.00
BDI # 554844
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
11.92
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5/2.9/2.5 Ampere | 2 Poles
Mounting Method:
C-Face