R409;071T34FH5304
Description
071T34FH5304 GP AC MOTOR ; 3/4HP 3600RPM TEFC 71M 3/60/575V
Part # R409
BDI # 22327298
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
3400
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 0.91 Ampere | 2 Poles
Mounting Method:
Rigid