071T34FH5303
Description
071T34FH5303 IEC MOTOR ; POR 1/2HP 3600RPM TEFC 71M 3/60/575V AL
Part # R406
BDI # 22327296
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
3410
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.66 Ampere | 2 Poles
Mounting Method:
B3 Face