Page 1 of 11

Next

Compare
D019;056B34D15532

COMPARE

D019;056B34D15532

Description
056B34D15532 AIR COMPRESSOR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V

LEESON

Part # D019

BDI # 22326058

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 22 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191236.00

COMPARE

191236.00

Description
191236.00 SPECIAL VOLTAGE MOTOR ; 1HP 3450RPM 56H TEFC/575V 3PH 60HZ

LEESON

Part # 19123600

BDI # 17099227

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
O011;048C34D2028

COMPARE

O011;048C34D2028

Description
048C34D2028 HVAC MOTOR ; 1/2HP 3450RPM DP 48NZ 1/60/115/230V

LEESON

Part # O011

BDI # 22325789

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 7.25
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
C1270A;056B34D15538

COMPARE

C1270A;056B34D15538

Description
056B34D15538 GP AC MOTOR ; 3HP 3600RPM DP 56C 1/60/208230V

LEESON

Part # C1270A

BDI # 22326064

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 11.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
056B34D99007

COMPARE

056B34D99007

Description
056B34D99007 GP AC MOTOR ; 1HP 3450RPM DP 56 1/60/115/230V

LEESON

Part # C180A

BDI # 22326090

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.38
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 8.8/4.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY