Page 1 of 2

Next

Compare
119462.00

COMPARE

119462.00

Description
119462.00 JET PUMP MOTOR ; 3HP 3490RPM 56J TEFC 208-230/460V 3PH

LEESON

Part # 119462.00

BDI # 21551491

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3490/2890
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8/4 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
119458.00

COMPARE

119458.00

Description
119458.00 JET PUMP MOTOR ; 1.5HP 3490RPM 56J TEFC 230/460V 3PH 60HZ

LEESON

Part # 119458.00

BDI # 22501063

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3490/2890
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4 To 4/2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
119453.00

COMPARE

119453.00

Description
119453.00 JET PUMP MOTOR ; 1.5HP 3600RPM 56J TEFC 230/460V 3PH 60HZ

LEESON

Part # 119453.00

BDI # 22850731

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3490/2890
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
119459.00

COMPARE

119459.00

Description
119459.00 JET PUMP MOTOR ; POR 1.5HP 3490RPM 56J TEFC 230/460V 3PH

LEESON

Part # 119459.00

BDI # 22501065

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3490/2890
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4 To 4/2 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
119525.00

COMPARE

119525.00

Description
119525.00 WASHDOWN MOTOR ; POR 3HP 3600RPM 56C TEFC 230/460V 3PH

LEESON

Part # 119525.00

BDI # 24536135

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3490/2890
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8/4 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY