090LT34FH6302

COMPARE

090LT34FH6302

Description
090LT34FH6302 IEC MOTOR ; 3HP 3600RPM TEFC 90L 3/60/575V AL

LEESON

Part # R421A

BDI # 22327408

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 3500
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 6.33
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 3 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
GT3306;145TTFR16016

COMPARE

GT3306;145TTFR16016

Description
145TTFR16016 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JPV 3/60/200V

LEESON

Part # GT3306

BDI # 22328097

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT5206;145TTFR16017

COMPARE

GT5206;145TTFR16017

Description
145TTFR16017 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JMV 3/60/575V

LEESON

Part # GT5206

BDI # 22328099

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
122412.00

COMPARE

122412.00

Description
122412.00 CROP DRYER MOTOR ; POR 1.5 HP 3450RPM TEFC 230V 1PH 60HZ

LEESON

Part # 122412.00

BDI # 24535533

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3500
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.66
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 8.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY