GT3203;143TTFR16013

COMPARE

GT3203;143TTFR16013

Description
143TTFR16013 PUMP AC MOTOR ; 11/2HP 3600RPM TEFC 143JMV 3/60/575V

LEESON

Part # GT3203

BDI # 22327659

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3515
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 1.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
143TTGR16001

COMPARE

143TTGR16001

Description
143TTGR16001 EXPLOSION PROOF MOTOR ; 11/2HP 3600RPM EPFC 143T 3/60/230/460V

LEESON

Part # I506

BDI # 22327721

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3515
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.81
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E798A;143TTDR16005

COMPARE

E798A;143TTDR16005

Description
143TTDR16005 GP AC MOTOR ; 11/2HP 3600RPM DP 143T 3/60/575V

LEESON

Part # E798A

BDI # 22327530

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3515
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 1.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E100603.00

COMPARE

E100603.00

Description
E100603.00 GENERAL PURPOSE AC MOTOR ; POR 3/4HP 3450RPM 48 1PH 60HZ

LEESON

Part # E100603.00

BDI # 22502458

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3515
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY

COMPARE

132093.00

Description
132093.00 MOTOR ; POR 3HP 3600RPM 575V TEFC 182T

LEESON

Part # 13209300

BDI # 17098134

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3515
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY