GT4103;143TTDR16013

COMPARE

GT4103;143TTDR16013

Description
143TTDR16013 PUMP AC MOTOR ; 11/2HP 3600RPM DP 143JMV 3/60/230/460V

LEESON

Part # GT4103

BDI # 22327547

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3515/2920
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
GT2403;143TTDR16015

COMPARE

GT2403;143TTDR16015

Description
143TTDR16015 PUMP AC MOTOR ; 11/2HP 3600RPM DP 143JPV 3/60/230/460V

LEESON

Part # GT2403

BDI # 22327553

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3515/2920
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E783A;143TTDR6313

COMPARE

E783A;143TTDR6313

Description
143TTDR6313 GP AC MOTOR ; POR 11/2HP 3600RPM DP 143T 3/60/230/460V

LEESON

Part # E783A

BDI # 22327615

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3515/2920
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY